Shop All Chain Links
Tsubaki
Connecting Link, A-1 Attachment, PK5
Mfr # 50A1CL
Zoro # G3142316
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1
- Industry Chain Size 50
- Chain Link Material Carbon Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 50A1CL
- Zoro # G3142316
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Width Between Roller Link Plates (In.) | 0.375 |
ANSI Chain Size | 50 |
Outside Pin Dia. | 0.2 in |
Width Between Roller Link Plates | 0.375 in |
Pin Length | 0.878 in |
Pin Length (In.) | 0.878 |
Inside Pin Dia. | 0.2 in |
Roller Link Plate Height (In.) | 0.591 |
Overall Width (In.) | 0.878 |
Roller Link Plate Height | 0.591 in |
Length (In.) | 0.625 |
Outside Pin Dia. (In.) | 0.200 |
Roller Dia. (In.) | 0.400 |
Chain Overall Width | 0.878 in |
Roller Diameter | 25/64 in |
Plate Height | 0.591 in |
Extended Pin Diameter | 0.2 in |
Description
Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number 50, Roller Diameter 25/64 in, Finish Plain, Pitch 5/8 in, Link Type Attachment, Centerline to Attachment End 0.472 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.591 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Series 1-Jumbo Regulator, 1" (R17-800R)
- ARO Cmbtn, 1000Srs, Npt, C38121-820 (C38121-820)
- LOC-LINE Flex Hose Flare Nut Adapter, 1/4 In, PK4 (41414)
- SKF SKF 6300 RS C3, Single Row Ball Bearings (6300 RS C3)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80-2K1CL)
- TSUBAKI Offset Roller Link, Standard, PK5 (50NEPOL)
- TSUBAKI Chain Link, Single Strand, #50, PK5 (50 OL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60NPA1CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2050 (C2050 ROLLER LINK)
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 RL)
- DAYTON Ind Link Single Strand Pk5 (2YEC1)
- Tsubaki Chains & Chain Sprockets