Shop All Chain Links
Tsubaki
Connecting Link, A-1 Attachment, PK5
Mfr # 40ASA1CL
Zoro # G2602494
original price:
$101.99
10% off
new price: $91.79
/pk 5, $18.36/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1
- Industry Chain Size 40
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40ASA1CL
- Zoro # G2602494
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Width Between Roller Link Plates | 0.312 in |
Roller Dia. (In.) | 0.312 |
Roller Link Plate Height | 0.472 in |
ANSI Chain Size | 40AS |
Roller Link Plate Height (In.) | 0.472 |
Width Between Roller Link Plates (In.) | 0.312 |
Overall Width (In.) | 0.717 |
Outside Pin Dia. (In.) | 0.156 |
Pin Length (In.) | 0.717 |
Inside Pin Dia. | 0.156 in |
Outside Pin Dia. | 0.156 in |
Pin Length | 0.717 in |
Length (In.) | 0.500 |
Extended Pin Diameter | 0.156 in |
Plate Height | 0.472 in |
Chain Overall Width | 0.717 in |
Roller Diameter | 19/64 in |
Description
Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number 40, Roller Diameter 19/64 in, Finish Plain, Pitch 1/2 in, Link Type Attachment, Centerline to Attachment End 0.392 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 1/4 in, Quick-Connect x FNPT, Steel (2FF2)
- GATES XPA2682 Metric V-Belt, 2682mm Outside Length, 13mm Top Width, 1 Ribs (XPA2682)
- UNIVERSAL HYDRLC BLCKS F/1-1.5""ROD (39040850)
- FESTO Barbed Fitting CN-1/8-PK-6 (CN-1/8-PK-6)
- TSUBAKI Connecting Link, Hollow Pin (C2060HPCL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40A1CL)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2050A2CL)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2060HK2CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H CONNECTING LINK)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (60D3CL)
- TRITAN Double Riveted Chain, Offset Link (80-2R OSL)
- Tsubaki Chains & Chain Sprockets