Shop All Chain Links
Tsubaki
Connecting Link, A-1 Attachment, PK5
Mfr # 40A1CL
Zoro # G3442354
product price: $20.35
/pk 5, $4.07/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1
- Industry Chain Size 40
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40A1CL
- Zoro # G3442354
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Width Between Roller Link Plates | 0.312 in |
Roller Link Plate Height (In.) | 0.472 |
Pin Length | 0.717 in |
Overall Width (In.) | 0.717 |
ANSI Chain Size | 40 |
Outside Pin Dia. | 0.156 in |
Pin Length (In.) | 0.717 |
Length (In.) | 0.500 |
Inside Pin Dia. | 0.156 in |
Roller Link Plate Height | 0.472 in |
Outside Pin Dia. (In.) | 0.156 |
Width Between Roller Link Plates (In.) | 0.312 |
Roller Dia. (In.) | 0.312 |
Plate Height | 0.472 in |
Extended Pin Diameter | 0.156 in |
Roller Diameter | 19/64 in |
Chain Overall Width | 0.717 in |
Description
Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number 40, Roller Diameter 19/64 in, Finish Plain, Pitch 1/2 in, Link Type Attachment, Centerline to Attachment End 0.392 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.472 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Foot Bracket for 10mm, CDJ (CJ-L010C)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER FC7005Q020BK, Pressure Line, 25 micron (ZX-FC7005Q020BK)
- D&D 1212mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1212)
- GAST Piston Air Compressor, 1/3HP, 115V, 1Ph (3LBA-10-M300AX)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H CONNECTING LINK)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2060HK2CL)
- TSUBAKI Offset Link, British Standard, PK5 (RS12BOL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2120HCL)
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H CONNECTING LINK)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80K1CL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2050LSK2CL)
- Tsubaki Chain Links