Shop All Chain Links
Tsubaki
Clevis Connector, Leaf, PK5
Mfr # BL534CL
Zoro # G1242525
original price:
$20.19
9% off
new price: $18.19
/pk 5, $3.64/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size BL534
- Chain Link Material Carbon Steel
- Industry Chain Pitch 5/8 in
- Chain Link Overall Width 0.791 in
- Hole Dia. (In.) 0.2362
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # BL534CL
- Zoro # G1242525
- Country of Origin Taiwan, Province of China
- Category Chain Links
Dimensions
Industry Chain Size | BL534 |
Chain Link Overall Width | 0.791 in |
Hole Dia. (In.) | 0.2362 |
Roller Link Plate Height (In.) | 0.094 |
Pin Length | 0.791 in |
Outside Pin Dia. (In.) | 0.234 |
Chain Pin Dia. | 0.234 in |
Length (In.) | 0.625 |
Inside Pin Dia. | 0.234" |
Pin Length (In.) | 0.791 |
Overall Width (In.) | 0.791 |
ANSI Chain Size | BL534 |
Hole Dia. | 0.2362 in |
Chain Overall Width | 0.791 in |
Pin Outside Diameter | 0.234 in |
Description
Clevis Connector, Chain Number BL534, Chain Overall Width 0.791 in, Lacing 3 x 4, Material Carbon Steel, Pin Outside Diameter 0.234 in, Pitch 5/8 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Standards ANSI, Tensile Strength 13,200 lb/in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPFC (056B11G5301)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40-2 Chain Size, 30 # of Teeth (D40BS30 X 1)
- LOC-LINE 90 Degree Nozzle, 1/4In, PK20 (59878)
- TITAN HD Motor Run Capacitor, 25 MFD, 440V, Oval (POCF25B)
- TSUBAKI Roller Link, A-2 Attachment (C2052A2RL)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (C2040ASSK1CL)
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 RL)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H ROLLER LINK)
- TSUBAKI Connecting Link, British Standard, PK5 (RF06BCL)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (80SK1CL)
- TRITAN Roller Chain, Sngl Strand120, Connect Link (120-1 CL)
- Tsubaki Chain Links