Shop All Chain Links
Tsubaki
Clevis Connector, Leaf, PK5
Mfr # BL523CL
Zoro # G1863897
product price: $9.65
/pk 5, $1.93/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size BL523
- Chain Link Material Carbon Steel
- Industry Chain Pitch 5/8 in
- Chain Link Overall Width 0.594 in
- Chain Pin Dia. 0.234 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # BL523CL
- Zoro # G1863897
- Country of Origin Taiwan, Province of China
- Category Chain Links
Dimensions
Industry Chain Size | BL523 |
Chain Link Overall Width | 0.594 in |
Chain Pin Dia. | 0.234 in |
Hole Dia. (In.) | 0.2362 |
Hole Dia. | 0.2362 in |
Length (In.) | 0.625 |
Inside Pin Dia. | 0.234" |
ANSI Chain Size | BL523 |
Pin Length | 0.594 in |
Pin Length (In.) | 0.594 |
Overall Width (In.) | 0.594 |
Outside Pin Dia. (In.) | 0.234 |
Roller Link Plate Height (In.) | 0.094 |
Chain Overall Width | 0.594 in |
Pin Outside Diameter | 0.234 in |
Description
Clevis Connector, Chain Number BL523, Chain Overall Width 0.594 in, Lacing 2 x 3, Material Carbon Steel, Pin Outside Diameter 0.234 in, Pitch 5/8 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Standards ANSI, Tensile Strength 8,800 lb/in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Diverter Block, Series 653 (8653AD006TA0000)
- CENTURY Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (FE1026SF)
- WEATHERHEAD Pipe Coupling 1/8In X 1/8In Pipe, 3300X2 (3300X2)
- SPRAYON High Performance Silicone Lubricant, 16 (SC1324000)
- TSUBAKI Connecting Link, D-1 Attachment, PK5 (40ASD1CL)
- TSUBAKI Roller Link, K-1 Attachment (80K1RL)
- TSUBAKI Offset Link, British Standard, PK5 (RF06BOL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (35SK1CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H CONNECTING LINK)
- TSUBAKI Connecting Roller Link, Standard, PK5 (60NEPCL)
- TSUBAKI Connecting Roller Link, Standard (80SSCL)
- Tsubaki Chains & Chain Sprockets