Shop All Chain Links
Tsubaki
Clevis Connector, Leaf, PK5
Mfr # BL466CL
Zoro # G2031662
original price:
$20.52
14% off
new price: $17.45
/pk 5, $3.49/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size BL466
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Chain Link Overall Width 1.094 in
- Chain Pin Dia. 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # BL466CL
- Zoro # G2031662
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | BL466 |
Chain Link Overall Width | 1.094 in |
Chain Pin Dia. | 0.2 in |
Pin Length (In.) | 1.094 |
Pin Length | 1.094 in |
Overall Width (In.) | 1.094 |
Outside Pin Dia. (In.) | 0.200 |
Length (In.) | 0.500 |
Hole Dia. (In.) | 0.2019 |
Hole Dia. | 0.2019 in |
Inside Pin Dia. | 0.200" |
Roller Link Plate Height (In.) | 0.472 |
ANSI Chain Size | BL466 |
Chain Overall Width | 1.094 in |
Pin Outside Diameter | 0.2 in |
Description
Clevis Connector, Chain Number BL466, Chain Overall Width 1.094 in, Lacing 6 x 6, Material Carbon Steel, Pin Outside Diameter 0.2 in, Pitch 1/2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Standards ANSI, Tensile Strength 15,600 lb/in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS HOSE BALL SWIVEL 1/4" ID X 1/4" MPT (AMAB0404BS)
- DWYER INSTRUMENTS Solenoid Valve Enclosure, Solenoid Valve Enc WTim (SVT-3)
- FESTO Rod Clevis SG-M12X1, 25 (SG-M12X1,25)
- BOSTON GEAR HelicalGear, 16DP, 14.5PA, 48Teeth, RH (H1648R)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (41K1CL)
- TSUBAKI Roller Link, SA-1 Attachment, PK5 (60NPSA1RL)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2050A2CL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040D3CL)
- TSUBAKI Roller Link, SK-1 Attachment, PK5 (35SK1RL)
- TSUBAKI Clevis Connector, Leaf (BL823CL)
- TSUBAKI Chain Link, Single Strand, #100, Roller Chain Link Type: Standard Riveted (100 OL)
- Tsubaki Chain Links