Shop All Chain Links
Tsubaki
Clevis Connector, Leaf, PK5
Mfr # BL446CL
Zoro # G3015162
product price: $10.25
/pk 5, $2.05/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size BL446
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Chain Link Overall Width 0.929 in
- Pin Link Plate Thickness 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # BL446CL
- Zoro # G3015162
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | BL446 |
Chain Link Overall Width | 0.929 in |
Hole Dia. | 0.2019 in |
Chain Pin Dia. | 0.2 in |
Pin Length | 0.929 in |
ANSI Chain Size | BL446 |
Overall Width (In.) | 0.929 |
Hole Dia. (In.) | 0.2019 |
Length (In.) | 0.500 |
Outside Pin Dia. (In.) | 0.200 |
Inside Pin Dia. | 0.200" |
Roller Link Plate Height (In.) | 0.472 |
Pin Length (In.) | 0.929 |
Pin Outside Diameter | 0.2 in |
Chain Overall Width | 0.929 in |
Description
Clevis Connector, Chain Number BL446, Chain Overall Width 0.929 in, Lacing 4 x 6, Material Carbon Steel, Pin Outside Diameter 0.2 in, Pitch 1/2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Standards ANSI, Tensile Strength 10,600 lb/in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Feeder, 6 oz., For Static Condition (35PA95)
- D&D 76" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B73)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T)
- D&D Timing Belt, 8M, 20 x 1040mm PL, T130 (1040-8M-20)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60ASA1CL)
- TSUBAKI Chain Link, Single Strand, #120 (120 CONNECTING LINK)
- TSUBAKI Roller Link, A-2 Attachment (C2050A2RL)
- TSUBAKI Roller Chain Link, Conveyor, #C2040 (C2040 ROLLER LINK)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (60ASSK1CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (60-2K1CL)
- TRITAN Double Riveted Chain, 06B, Double Strand, 10 Ft. (06B-2 X 10FT)
- Tsubaki Chains & Chain Sprockets