Shop All Chain Links
Tsubaki
Clevis Connector, Leaf
Mfr # BL846CL
Zoro # G0628302
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size BL846
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Chain Link Overall Width 1.772 in
- Chain Pin Dia. 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # BL846CL
- Zoro # G0628302
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | BL846 |
Chain Link Overall Width | 1.772 in |
Chain Pin Dia. | 0.375 in |
Pin Length | 1.772 in |
Hole Dia. | 0.3768 in |
Chain Overall Width | 1.772 in |
Pin Outside Diameter | 0.375 in |
Description
Clevis Connector, Chain Number BL846, Chain Overall Width 1.772 in, Lacing 4 x 6, Material Carbon Steel, Pin Outside Diameter 0.375 in, Pitch 1 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Standards ANSI, Tensile Strength 46,200 lb/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 2.6 in-lb Max. Torque, 55 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE44)
- DAYTON AC Gearmotor, 214.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z387)
- PNEU-THANE 1/4" X 50' Blue Polyurethane Hose 250 Psi (5096-04X50)
- ENERPAC Repair Kit (RRH603K4)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2050D1CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (60-2K1CL)
- TSUBAKI Offset Link, British Standard, PK5 (RF06BOL)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (40ASSA1CL)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (40LK2CL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (35ASSK1CL)
- TSUBAKI Chain Link, Double Strand, #80-2, Pitch: 1" (80-2 CONNECTING LINK)
- Tsubaki Chain Links