Shop All Chain Links
Tsubaki
Clevis Connector, Leaf
Mfr # BL823CL
Zoro # G0820793
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size BL823
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Chain Link Overall Width 0.953 in
- Hole Dia. 0.3768 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # BL823CL
- Zoro # G0820793
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | BL823 |
Chain Link Overall Width | 0.953 in |
Hole Dia. | 0.3768 in |
Overall Width (In.) | 0.953 |
Roller Link Plate Height (In.) | 0.156 |
ANSI Chain Size | BL823 |
Inside Pin Dia. | 0.375" |
Chain Pin Dia. | 0.375 in |
Hole Dia. (In.) | 0.3768 |
Pin Length (In.) | 0.953 |
Pin Length | 0.953 in |
Outside Pin Dia. (In.) | 0.375 |
Length (In.) | 1.000 |
Pin Outside Diameter | 0.375 in |
Chain Overall Width | 0.953 in |
Description
Clevis Connector, Chain Number BL823, Chain Overall Width 0.953 in, Lacing 2 x 3, Material Carbon Steel, Pin Outside Diameter 0.375 in, Pitch 1 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Standards ANSI, Tensile Strength 23,100 lb/in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, SS, 0.125In Bore Dia (SSR2 2RS FM222)
- WILKERSON Plastic Bowl Assembly (FRP-95-775)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 2 Oz. (GPL-105)
- QA1 Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7S)
- TSUBAKI Offset Roller Chain Link#40NP, PK5 (40NP O/L)
- TSUBAKI Connecting Roller Link, Standard (80NEPCL)
- TSUBAKI Roller Chain Connecting Link#40NP, PK5 (40NP C/L)
- TSUBAKI Connecting Roller Link, SA-2 Attachment (C2040SA2CL)
- TSUBAKI Roller Link, SK-1 Attachment, PK5 (40SK1RL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60ASA1CL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2060HD3CL)
- Tsubaki Chains & Chain Sprockets