Shop All Chain Links
Tsubaki
Chain Link, WA-1 Attachment, ANSI 80
Mfr # 80WA1CL
Zoro # G2231677
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type WA-1
- Industry Chain Size 80
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80WA1CL
- Zoro # G2231677
- Country of Origin United States
- Category Chain Links
Dimensions
Industry Chain Size | 80 |
Chain Link Overall Width | 1.398 in |
Chain Roller Dia. | 0.625 in |
Pin Length (In.) | 1.398 |
Roller Link Plate Height | 0.949 in |
Overall Width (In.) | 1.398 |
Pin Length | 1.398 in |
Width Between Roller Link Plates | 0.625 in |
Roller Link Plate Height (In.) | 0.949 |
Outside Pin Dia. | 0.312 in |
ANSI Chain Size | 80 |
Length (In.) | 1.000 |
Roller Dia. (In.) | 0.625 |
Width Between Roller Link Plates (In.) | 0.625 |
Inside Pin Dia. | 0.312 in |
Outside Pin Dia. (In.) | 0.312 |
Plate Height | 0.949 in |
Roller Diameter | 5/8 in |
Extended Pin Diameter | 0.312 in |
Chain Overall Width | 1.398 in |
Description
Attachment Link, Attachment Number WA-1, Attachment Type Wide Contour Tab, Material Steel, Chain Overall Width 1.398 in, Chain Number 80, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Attachment, Centerline to Attachment End 0.758 in, Centerline to Hole Center 0.64 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Cottered Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Tapered Roller Bearings > 60mm - 120mm (30212A)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 25 feet Swivel Fittings (HR54-025)
- SKF SKF 6013 2RS1 C3 GJN, Single Row Ball Bearings (6013 2RS1 C3 GJN)
- SMC Y Plug-In, 12mm, TubexPlug-In (KQ2U12-99A)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040ASSK2CL)
- TSUBAKI Roller Link, Double Pitch (C2082HASA2RL)
- TSUBAKI Chain Link, Single Strand, #120 (120 ROLLER LINK)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HSK2CL)
- TSUBAKI Chain Link, Double Strand, #35-2, Pk5 (35-2 OFFSET LINK)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2060HK2CL)
- TSUBAKI Roller Chain Connecting Link#40NP, PK5 (40NP C/L)
- Tsubaki Chains & Chain Sprockets