Shop All Chain Links
Tsubaki
Chain Link, WA-1 Attachment, ANSI 35, PK5
Mfr # 35WA1CL
Zoro # G2884244
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type WA-1
- Industry Chain Size 35
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 35WA1CL
- Zoro # G2884244
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 35 |
Chain Link Overall Width | 0.5 in |
Length (In.) | 0.375 |
Outside Pin Dia. | 0.141 in |
Roller Link Plate Height | 0.354 in |
Inside Pin Dia. | 0.141 in |
Overall Width (In.) | 0.500 |
Width Between Roller Link Plates | 0.188 in |
Width Between Roller Link Plates (In.) | 0.188 |
ANSI Chain Size | 35 |
Pin Length | 0.5 in |
Roller Link Plate Height (In.) | 0.354 |
Pin Length (In.) | 0.500 |
Outside Pin Dia. (In.) | 0.141 |
Plate Height | 0.354 in |
Extended Pin Diameter | 0.141 in |
Chain Overall Width | 0.5 in |
Description
Attachment Link, Attachment Number WA-1, Attachment Type Wide Contour Tab, Material Steel, Chain Overall Width 0.5 in, Chain Number 35, Finish Plain, Pitch 3/8 in, Link Type Attachment, Centerline to Attachment End 0.27 in, Centerline to Hole Center 0.23 in, Extended Pin Diameter 0.141 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.354 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun, Pistol Grip Handle, 7500 psi (13X046)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK98)
- BESTORQ Aftermarket Bobcat 942296E (Pump Drive) Riding Lawn Mower Replacement Belt, B148LG (B148LG)
- BRENNAN INDUSTRIES 06MFS-06MAORB-06MFS Tee Forged (FS6804-06-06-06-NWO-FG)
- TSUBAKI Roller Link, SK-2 Attachment (C2040SK2RL)
- TSUBAKI Clevis Connector, Leaf (BL823CL)
- TSUBAKI Roller Link, Double Pitch (C2080HK2RL)
- TSUBAKI Connecting Roller Link, Heavy Series, PK5 (60HPCL)
- TSUBAKI Offset Roller Link, Curved, PK5 (50CUOL)
- TSUBAKI Offset Roller Link, Double Pitch (C2100HOL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (40LSK1CL)
- Tsubaki Chains & Chain Sprockets