Shop All Chain Links
Tsubaki
Chain Link, Single Strand, #80
Mfr # 80 RL
Zoro # G0596522
original price:
$3.85
9% off
new price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 80
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80 RL
- Zoro # G0596522
- Country of Origin United States
- Category Chain Links
Dimensions
Industry Chain Size | 80 |
ANSI Chain Size | 80 |
Inside Pin Dia. | Pinless |
Plate Height | 13/16 in, 61/64 in |
Chain Overall Width | 1 25/64 in |
Roller Diameter | 5/8 in |
Pin Outside Diameter | 5/16 in |
Inside Width | 5/8 in |
Description
Roller Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 25/64 in, Chain Number 80, Roller Diameter 5/8 in, Pitch 1 in, Link Type Adding, Number of Strands 1, Application Automobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables, Features Heat Treatment, Prelubrication, Heavy Series No, Inside Width 5/8 in, Lubrication Maintenance Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 5M900 (5M900)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Clevis Brkt (5VLY3)
- PARKER Dust Protection Plug, 3/4 In (H6-65M)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-1/2" (9S112)
- TSUBAKI Connecting Link, British Standard, PK5 (RF06BCL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (35ASSK1CL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL644CL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2060HLD3CL)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2050K2CL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2050SK2CL)
- BAILEY Offset Links for Heavy Series: 100 Chain Size (131583)
- Tsubaki Chain Links