Shop All Chain Links
Tsubaki
Chain Link, Single Strand, #80
Mfr # 80 CL
Zoro # G3033091
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 80
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80 CL
- Zoro # G3033091
- Country of Origin Taiwan, Province of China
- Category Chain Links
Dimensions
Industry Chain Size | 80 |
ANSI Chain Size | 80 |
Inside Pin Dia. | 0.312 in |
Chain Overall Width | 1 25/64 in |
Pin Outside Diameter | 5/16 in |
Plate Height | 13/16 in, 61/64 in |
Roller Diameter | 5/8 in |
Inside Width | 5/8 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 25/64 in, Chain Number 80, Roller Diameter 5/8 in, Pitch 1 in, Link Type Connecting, Number of Strands 1, Application Automobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables, Features Heat Treatment, Prelubrication, Heavy Series No, Inside Width 5/8 in, Lubrication Maintenance Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 26-Pc Key Type Hose Clamps (W5231)
- LINCOLN LUBRICATION Short Thread Grease Fittings Card Of 10 (LIN5191)
- NATIONAL Small Bore Inch Seal, 6324S (6324S)
- PARKER Filter Element Kit, 5 Microns (PS702P)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60NPK2CL)
- TSUBAKI Roller Link, A-2 Attachment (C2052A2RL)
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 OL)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H OFFSET LINK)
- TSUBAKI Roller Chain Link, Conveyor, #C2050 (C2050 CONNECTING LINK)
- TSUBAKI Offset Link, British Standard, PK5 (RS12BOL)
- TSUBAKI Chain Link, Single Strand, #80 (80 OL)
- Tsubaki Chains & Chain Sprockets