Shop All Chain Links
Tsubaki
Chain Link, Single Strand, #50, PK5
Mfr # 50 RL
Zoro # G3080086
original price:
$10.79
16% off
new price: $8.99
/pk 5, $1.80/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 50
- Chain Link Material Carbon Steel
- Industry Chain Pitch 5/8 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50 RL
- Zoro # G3080086
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
ANSI Chain Size | 50 |
Inside Pin Dia. | Pinless |
Chain Overall Width | 7/8 in |
Inside Width | 3/8 in |
Plate Height | 33/64 in, 19/32 in |
Pin Outside Diameter | 13/64 in |
Roller Diameter | 25/64 in |
Description
Roller Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 7/8 in, Chain Number 50, Roller Diameter 25/64 in, Pitch 5/8 in, Link Type Adding, Number of Strands 1, Application Automobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables, Features Heat Treatment, Prelubrication, Heavy Series No, Inside Width 3/8 in, Lubrication Maintenance Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Single Row Ball Bearing (113KSZZ)
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (1F)
- MEGADYNE MULTI-RIB POLY-V R280J 1X12 (280J12)
- INTERSTATE PNEUMATICS Swivel Bracket for HSR50, HSR80 and HSR90 Hose Reels (HSR90-SB)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80NPK1CL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HA2CL)
- TSUBAKI Clevis Connector, Leaf (BL844CL)
- TSUBAKI Offset Roller Link, Double Pitch (C2100HOL)
- TSUBAKI Roller Link, SK-1 Attachment, PK5 (40SK1RL)
- TSUBAKI Roller Chain Link, Pk5 (40 AS C/L)
- TRITAN Precision ANSI Roller Chain, Heavy, 2-in. Pitch, Offset Link (160-1H OSL)
- Tsubaki Chains & Chain Sprockets