Shop All Chain Links
Tsubaki
Chain Link, Single Strand, #41, PK5
Mfr # 41 RL
Zoro # G0838241
original price:
$6.89
14% off
new price: $5.89
/pk 5, $1.18/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 41
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 41 RL
- Zoro # G0838241
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 41 |
ANSI Chain Size | 41 |
Inside Pin Dia. | Pinless |
Roller Diameter | 19/64 in |
Pin Outside Diameter | 9/64 in |
Inside Width | 1/4 in |
Plate Height | 21/64 in, 25/64 in |
Chain Overall Width | 37/64 in |
Description
Roller Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 37/64 in, Chain Number 41, Roller Diameter 19/64 in, Pitch 1/2 in, Link Type Adding, Number of Strands 1, Application Automobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables, Features Heat Treatment, Prelubrication, Heavy Series No, Inside Width 1/4 in, Lubrication Maintenance Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Premium Pump Mid Green, Hand Held, 1 to 1 (102305)
- DAYTON 4L550 V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs (4L550)
- EAGLE BELTING Round Belt, Solid, 7mm, Polyurethane (4905307)
- MARATHON MOTORS Motor, Cap St, 3 HP, 3450,115/230V, 56C, ODP (5KCR48TN2142T)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL644CL)
- TSUBAKI Connecting Link, SK-2 Attachment, PK5 (50LSK2CL)
- TSUBAKI Chain Link, Double Strand, #50-2, Pk5 (50-2 OFFSET LINK)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2060HK2CL)
- TSUBAKI Offset Roller Link, Double Pitch (C2100HOL)
- TSUBAKI Roller Link, Double Pitch (C2082HK1RL)
- TRITAN Precision Double Pitch Conveyor Chain, Heavy, 2-in. Pitch, Offset Link (C2080-1HR OSL)
- Tsubaki Chain Links