Shop All Chain Links
Tsubaki
Chain Link, Single Strand, #40, PK5
Mfr # 40 RL
Zoro # G1160004
original price:
$7.15
5% off
new price: $6.79
/pk 5, $1.36/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 40
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40 RL
- Zoro # G1160004
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Inside Pin Dia. | Pinless |
ANSI Chain Size | 40 |
Chain Overall Width | 23/32 in |
Pin Outside Diameter | 5/32 in |
Inside Width | 5/16 in |
Plate Height | 13/32 in, 15/32 in |
Roller Diameter | 19/64 in |
Description
Roller Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 23/32 in, Chain Number 40, Roller Diameter 19/64 in, Pitch 1/2 in, Link Type Adding, Number of Strands 1, Application Automobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables, Features Heat Treatment, Prelubrication, Heavy Series No, Inside Width 5/16 in, Lubrication Maintenance Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 60mm, O.D. 110mm (7212 BECBY)
- MCQUAY/DAIKIN Motor, 115V, 1/8 HP, 700 rpm (300049498)
- BROWNING Split Taper Bushing, 1-3/4 in Bore, 1.8555 in Small End/1.9375 in Large End Barrel, 3 in Flange (1069533)
- BAILEY HYDRAULICS Sb Seal Kit 2 Bore, 1.5 Rod Diameter, 3000 PSI, 400543 (400543)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40A1CL)
- TSUBAKI Chain Link, Single Strand, #100 (100 RL)
- TSUBAKI Connecting Link, Double Pitch Hollow Pin (C2080HPCL)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2040K2CL)
- TSUBAKI Offset Roller Link, Curved, PK5 (35CUOL)
- TSUBAKI Offset Link, Hollow Pin, PK5 (60HPOL)
- TRITAN Special Lumber Chain, Connecting Link (81X CL)
- Tsubaki Chain Links