Shop All Chain Links
Tsubaki
Chain Link, Single Strand, #40, PK5
Mfr # 40 OL
Zoro # G2588101
original price:
$22.57
34% off
new price: $14.89
/pk 5, $2.98/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 40
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40 OL
- Zoro # G2588101
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
ANSI Chain Size | 40 |
Inside Pin Dia. | 0.156 in |
Roller Diameter | 19/64 in |
Plate Height | 13/32 in, 15/32 in |
Pin Outside Diameter | 5/32 in |
Chain Overall Width | 23/32 in |
Inside Width | 5/16 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 23/32 in, Chain Number 40, Roller Diameter 19/64 in, Pitch 1/2 in, Link Type Offset, Number of Strands 1, Application Automobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables, Features Heat Treatment, Prelubrication, Heavy Series No, Inside Width 5/16 in, Lubrication Maintenance Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, SS, 1 pc, 6mm Bore Dia. (ENCL25-6MM-SS)
- MONARCH DC Motor, 12V, 4-1/2 in., 1 Term (500205008111)
- TIMKEN TIM-438 BULK, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 438 BULK (438 BULK)
- MILTON A Style Safety Coupler, 1/4" MNPT (S-99774)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (40ASSA1CL)
- TSUBAKI Connecting Link, D-1 Attachment, PK5 (40D1CL)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2050D1CL)
- TSUBAKI Clevis Connector, Leaf (BL846CL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2050LD3CL)
- TSUBAKI Roller Link, A-1 Attachment, PK5 (35A1RL)
- TSUBAKI Roller Link, SK-1 Attachment (C2040SK1RL)
- Tsubaki Chains & Chain Sprockets