Shop All Chain Links
Tsubaki
Chain Link, Single Strand, #35, PK5
Mfr # 35 RL
Zoro # G1683157
original price:
$5.69
9% off
new price: $5.15
/pk 5, $1.03/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 35
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/8 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 35 RL
- Zoro # G1683157
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 35 |
ANSI Chain Size | 35 |
Pin Outside Diameter | 9/64 in |
Plate Height | 5/16 in, 23/64 in |
Chain Overall Width | 1/2 in |
Inside Width | 3/16 in |
Roller Diameter | 3/16 in |
Description
Roller Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1/2 in, Chain Number 35, Roller Diameter 3/16 in, Pitch 3/8 in, Link Type Adding, Number of Strands 1, Application Automobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables, Features Heat Treatment, Prelubrication, Heavy Series No, Inside Width 3/16 in, Lubrication Maintenance Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, 316 SS (CL-8-ST)
- CARLISLE 1040-8M-30 Synchro-Cog HT Synchronous Belt (1040-8M-30)
- IGUS Flanged Bearing, 1/2 IDx1 In L, PK5 (GFI-0809-16)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1, PK3 (EP061016)
- TSUBAKI Connecting Roller Link, Curved, PK5 (60CUCL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040ASSK2CL)
- TSUBAKI Clevis Connector, Leaf (BL844CL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2060HD3CL)
- TSUBAKI Connecting Roller Link, SA-2 Attachment (C2040SA2CL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (50NEPCL)
- TRITAN Roller Chain, Single Strand, Offset Link (41-1R OSL)
- Tsubaki Chains & Chain Sprockets