Shop All Chain Links
Tsubaki
Chain Link, Single Strand, #35, PK5
Mfr # 35 OL
Zoro # G3442381
product price: $23.15
/pk 5, $4.63/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 35
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/8 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 35 OL
- Zoro # G3442381
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 35 |
Inside Pin Dia. | 0.141 in |
ANSI Chain Size | 35 |
Inside Width | 3/16 in |
Plate Height | 5/16 in, 23/64 in |
Roller Diameter | 3/16 in |
Pin Outside Diameter | 9/64 in |
Chain Overall Width | 1/2 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1/2 in, Chain Number 35, Roller Diameter 3/16 in, Pitch 3/8 in, Link Type Offset, Number of Strands 1, Application Automobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables, Features Heat Treatment, Prelubrication, Heavy Series No, Inside Width 3/16 in, Lubrication Maintenance Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 1-1/4-KW Taper Lock Bushing (2517X1-1/4 KWY 1/4X1/8)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM (6K740)
- IKO Shell Needle Roller Bearing, Metric, #TLA5525Z (TLA5525Z)
- PIX Belt, AX Cogged, 1/2 x 73 in. OC (AX71)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60ASA1CL)
- TSUBAKI Offset Link, British Standard, PK5 (RS10BOL)
- TSUBAKI Roller Chain Link, Conveyor, #C2040 (C2040 OFFSET LINK)
- TSUBAKI Chain Link, Double Strand, #60-2, Pk5 (60-2 CONNECTING LINK)
- TSUBAKI Chain Link, Single Strand, #100 (100 RL)
- TSUBAKI Roller Link, A-2 Attachment (C2050A2RL)
- TSUBAKI Roller Link, Double Pitch (C2062HRL)
- Tsubaki Chain Links