Shop All Chain Links
Tsubaki
Chain Link, Single Strand, #160
Mfr # 160 ROLLER LINK
Zoro # G1073721
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 160
- Chain Link Material Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 160 ROLLER LINK
- Zoro # G1073721
- Country of Origin United States
- Category Chain Links
Dimensions
Industry Chain Size | 160 |
Inside Pin Dia. | Pinless |
ANSI Chain Size | 160 |
Inside Width | 1 1/4 in |
Chain Overall Width | 2 45/64 in |
Pin Outside Diameter | 9/16 in |
Plate Height | 1 41/64 in, 1 57/64 in |
Roller Diameter | 1 1/8 in |
Description
Roller Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 2 45/64 in, Chain Number 160, Roller Diameter 1 1/8 in, Pitch 2 in, Link Type Adding, Number of Strands 1, Application Automobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables, Features Heat Treatment, Prelubrication, Heavy Series No, Inside Width 1 1/4 in, Lubrication Maintenance Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Dual Master 2 Speed Hand Pump (4008)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPC-20-20-SS)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.5 inch OD (1VP65x7/8)
- GATES Bushing, Series 1610, Bore Dia 1.125 In (1610 1.1/8)
- TSUBAKI Offset Link, British Standard, PK5 (RS10BOL)
- TSUBAKI Offset Link, British Standard, PK5 (RS12BOL)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H OFFSET LINK)
- TSUBAKI Roller Link, SK-1 Attachment, PK5 (40SK1RL)
- TSUBAKI Connecting Link, British Standard, PK5 (RS12BCL)
- TSUBAKI Roller Link, K-2 Attachment (C2050K2RL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80K1CL)
- Tsubaki Chain Links