Shop All Chain Links
Tsubaki
Chain Link, Single Strand, #160
Mfr # 160 OFFSET LINK
Zoro # G0889226
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 160
- Chain Link Material Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 160 OFFSET LINK
- Zoro # G0889226
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 160 |
Inside Pin Dia. | 0.562 in |
ANSI Chain Size | 160 |
Pin Outside Diameter | 9/16 in |
Chain Overall Width | 2 45/64 in |
Roller Diameter | 1 1/8 in |
Inside Width | 1 1/4 in |
Plate Height | 1 41/64 in, 1 57/64 in |
Description
Offset Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 2 45/64 in, Chain Number 160, Roller Diameter 1 1/8 in, Pitch 2 in, Link Type Offset, Number of Strands 1, Application Automobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables, Features Heat Treatment, Prelubrication, Heavy Series No, Inside Width 1 1/4 in, Lubrication Maintenance Free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 0.5in ID, Nitrile Rubber (IN12.728.577.93SC)
- FESTO Compact Cylinder AEVU-50-10-P-A (AEVU-50-10-P-A)
- DAYTON DC Gearmotor, 710 in-lb Max. Torque, 6.5 RPM Nameplate RPM, 90V DC Voltage (2H592)
- NTN Radial Ball Bearing, Open, 25mm Bore Dia (6305F600)
- TSUBAKI Connecting Roller Link, Standard, PK5 (35SSCL)
- TSUBAKI Connecting Roller Link, Curved, PK5 (50CUCL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (25SSCL)
- TSUBAKI Roller Link, K-1 Attachment (80K1RL)
- TSUBAKI Connecting Link, Hollow Pin (80HPCL)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2040A2CL)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (50SA1CL)
- Tsubaki Chain Links