Shop All Chain Links
Tsubaki
Chain Link, Single Strand, #120
Mfr # 120 ROLLER LINK
Zoro # G2328645
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 120
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 120 ROLLER LINK
- Zoro # G2328645
- Country of Origin United States
- Category Chain Links
Dimensions
Industry Chain Size | 120 |
ANSI Chain Size | 120 |
Inside Pin Dia. | Pinless |
Inside Width | 1 in |
Roller Diameter | 7/8 in |
Pin Outside Diameter | 7/16 in |
Plate Height | 1 15/64 in, 1 27/64 in |
Chain Overall Width | 2 1/8 in |
Description
Roller Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 2 1/8 in, Chain Number 120, Roller Diameter 7/8 in, Pitch 1 1/2 in, Link Type Adding, Number of Strands 1, Application Automobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables, Features Heat Treatment, Prelubrication, Heavy Series No, Inside Width 1 in, Lubrication Maintenance Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 35mm, 6307 (6307/C3)
- PIX V-Belt, Cogged 3/8 X 28 (3VX280)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 1 Groove 25.35" OD (2501B)
- NORGREN Regulator, 1/4 In. (R07-200-RNKA)
- TSUBAKI Connecting Roller Link, Curved, PK5 (35CUCL)
- TSUBAKI Offset Roller Link, Standard, PK5 (50NEPOL)
- TSUBAKI Offset Roller Chain Link#40SS, PK5 (40SS O/L)
- TSUBAKI Roller Link, K-1 Attachment (80K1RL)
- TSUBAKI Connecting Link, D-1 Attachment, PK5 (35D1CL)
- TSUBAKI Connecting Roller Link, Heavy Series (80HCL)
- TRITAN Cottered, Chain, Offset Link, Serie 50 (50-1C OSL)
- Tsubaki Chain Links