Shop All Chain Links
Tsubaki
Chain Link, Single Strand, #120
Mfr # 120 OFFSET LINK
Zoro # G2313236
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 120
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 120 OFFSET LINK
- Zoro # G2313236
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 120 |
ANSI Chain Size | 120 |
Inside Pin Dia. | 0.437 in |
Plate Height | 1 15/64 in, 1 27/64 in |
Pin Outside Diameter | 7/16 in |
Roller Diameter | 7/8 in |
Inside Width | 1 in |
Chain Overall Width | 2 1/8 in |
Description
Offset Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 2 1/8 in, Chain Number 120, Roller Diameter 7/8 in, Pitch 1 1/2 in, Link Type Offset, Number of Strands 1, Application Automobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables, Features Heat Treatment, Prelubrication, Heavy Series No, Inside Width 1 in, Lubrication Maintenance Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-186)
- LEESON 50 Hz Motor, 1/2 HP, 1425,110/220v, 56H, ODP (114225.00)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/8 In (2-16)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cup <4 Od (43312)
- TSUBAKI Connecting Roller Link, Heavy Series, PK5 (60HPCL)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (35D3CL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2120HCL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (50NEPCL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040ASD3CL)
- TSUBAKI Chain Link, WA-1 Attachment, ANSI 60, PK5 (60WA1CL)
- TSUBAKI Offset Roller Chain Link#50NP, PK5 (50NP O/L)
- Tsubaki Chains & Chain Sprockets