Shop All Chain Links
Tsubaki
Chain Link, Single Strand, #120
Mfr # 120 CONNECTING LINK
Zoro # G1398914
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 120
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 120 CONNECTING LINK
- Zoro # G1398914
- Country of Origin United States
- Category Chain Links
Dimensions
Industry Chain Size | 120 |
ANSI Chain Size | 120 |
Inside Pin Dia. | 0.437 in |
Pin Outside Diameter | 7/16 in |
Inside Width | 1 in |
Plate Height | 1 15/64 in, 1 27/64 in |
Roller Diameter | 7/8 in |
Chain Overall Width | 2 1/8 in |
Description
Connecting Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 2 1/8 in, Chain Number 120, Roller Diameter 7/8 in, Pitch 1 1/2 in, Link Type Connecting, Number of Strands 1, Application Automobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables, Features Heat Treatment, Prelubrication, Heavy Series No, Inside Width 1 in, Lubrication Maintenance Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Brass Plug, 1/8"x1/8"FPT (K1B)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male JIC- 3/8" M (6801-08-06-NWO-FG)
- CAMOZZI Female Swivel Elbow, 1/4" Push-In, 1/4" Femaile NPT, Buna-N, Nickel Plated (6523 04-04)
- PARKER Metal Bowl Kit, Zinc (PS835P)
- TSUBAKI Offset Link, Hollow Pin (C2052HPOL)
- TSUBAKI Chain Link, Single Strand, #120 (120 ROLLER LINK)
- TSUBAKI Offset Roller Chain Link#60NP, PK5 (60NP O/L)
- TSUBAKI Offset Link, British Standard, PK5 (RF06BOL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (40SK1CL)
- TSUBAKI Chain Link, Double Strand, #60-2, Pk5 (60-2 CONNECTING LINK)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (50SA1CL)
- Tsubaki Chain Links