Shop All Chain Links
Tsubaki
Chain Link, Double Strand, #60-2, Pk5
Mfr # 60-2 OFFSET LINK
Zoro # G3138667
product price: $52.99
/pk 5, $10.60/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 60-2
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/4 in
- Number of Strands 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60-2 OFFSET LINK
- Zoro # G3138667
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 60-2 |
ANSI Chain Size | 60-2 |
Inside Pin Dia. | 0.234 in |
Chain Overall Width | 1 63/64 in |
Inside Width | 1/2 in |
Pin Outside Diameter | 15/64 in |
Plate Height | 39/64 in, 23/32 in |
Roller Diameter | 15/32 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 63/64 in, Chain Number 60, Roller Diameter 15/32 in, Pitch 3/4 in, Link Type Offset, Number of Strands 2, Application Automobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables, Features Heat Treatment, Prelubrication, Heavy Series No, Inside Width 1/2 in, Lubrication Maintenance Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (287291)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6304 2RSC3)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth (50BS12H X 1 1/4)
- TSUBAKI Sprocket, 25 Chain Size, 1/4 Bore Dia., 15 # of Teeth (25B15)
- TSUBAKI Chain Link, Single Strand, #80 (80 CL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040ASD3CL)
- TSUBAKI Chain Link, Single Strand, #160 (160 OFFSET LINK)
- TSUBAKI Chain Link, Double Strand, #80-2 (80-2 OFFSET LINK)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2050K2CL)
- TSUBAKI Clevis Connector, Leaf (BL846CL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (40LSK1CL)
- Tsubaki Chain Links