Shop All Chain Links
Tsubaki
Chain Link, Double Strand, #60-2, Pk5
Mfr # 60-2 CONNECTING LINK
Zoro # G2805661
product price: $41.55
/pk 5, $8.31/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 60-2
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/4 in
- Number of Strands 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60-2 CONNECTING LINK
- Zoro # G2805661
- Country of Origin Taiwan, Province of China
- Category Chain Links
Dimensions
Industry Chain Size | 60-2 |
Inside Pin Dia. | 0.234 in |
ANSI Chain Size | 60-2 |
Inside Width | 1/2 in |
Chain Overall Width | 1 63/64 in |
Pin Outside Diameter | 15/64 in |
Roller Diameter | 15/32 in |
Plate Height | 39/64 in, 23/32 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 63/64 in, Chain Number 60, Roller Diameter 15/32 in, Pitch 3/4 in, Link Type Connecting, Number of Strands 2, Application Automobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables, Features Heat Treatment, Prelubrication, Heavy Series No, Includes Spring Clip, Inside Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (VHC4-4F)
- ARO Filter/Regulator/Lub., 3/4" NPT, 171 cfm (C38351-810)
- GATES TL Bushing, 1615 Series, Dia 1-5/8 In (1615 1.5/8)
- CLIMAX METAL PRODUCTS 2 5/8" ID Split Recessed Screw Collar, Ss, H1C-262-S (H1C-262-S)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (50-2K1CL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (40SK1CL)
- TSUBAKI Roller Link, Double Pitch (C2162HRL)
- TSUBAKI Connecting Link, Hollow Pin, PK5 (50HPCL)
- TSUBAKI Chain Link, Single Strand, #120 (120 CONNECTING LINK)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040ASD3CL)
- TSUBAKI Connecting Link, Hollow Pin (C2040HPCL)
- Tsubaki Chain Links