Shop All Chain Links
Tsubaki
Chain Link, Double Strand, #50-2, Pk5
Mfr # 50-2 CONNECTING LINK
Zoro # G2596203
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 50-2
- Chain Link Material Carbon Steel
- Industry Chain Pitch 5/8 in
- Number of Strands 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 50-2 CONNECTING LINK
- Zoro # G2596203
- Country of Origin Taiwan, Province of China
- Category Chain Links
Dimensions
Industry Chain Size | 50-2 |
ANSI Chain Size | 50-2 |
Inside Pin Dia. | 0.2 in |
Roller Diameter | 25/64 in |
Chain Overall Width | 1 19/32 in |
Inside Width | 3/8 in |
Pin Outside Diameter | 13/64 in |
Plate Height | 33/64 in, 19/32 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 19/32 in, Chain Number 50, Roller Diameter 25/64 in, Pitch 5/8 in, Link Type Connecting, Number of Strands 2, Application Automobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables, Features Heat Treatment, Prelubrication, Heavy Series No, Includes Spring Clip, Inside Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1080 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX425)
- VESTIL Economy Wire Reel Caddy, 150 lb. (WIRE-D-E)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 4" Stroke (H1004)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04975, 25 micron, Inside-Out (MF0066190)
- TSUBAKI Roller Link, K-1 Attachment, PK5 (40K1RL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (60-2K1CL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60A1CL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040ASSK2CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2040 (C2040 OFFSET LINK)
- TSUBAKI Chain Link, Single Strand, #80 (80 OL)
- MIDWEST FASTENER No. 50 Roller Chain Connecting Link 8PK (75885)
- Tsubaki Chains & Chain Sprockets