Shop All Chain Links
Tsubaki
Chain Link, Double Strand, #40-2, Pk5
Mfr # 40-2 OFFSET LINK
Zoro # G1805054
product price: $26.79
/pk 5, $5.36/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 40-2
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40-2 OFFSET LINK
- Zoro # G1805054
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40-2 |
Inside Pin Dia. | 0.156 in |
ANSI Chain Size | 40-2 |
Pin Outside Diameter | 5/32 in |
Chain Overall Width | 1 9/32 in |
Plate Height | 13/32 in, 15/32 in |
Roller Diameter | 19/64 in |
Inside Width | 5/16 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 9/32 in, Chain Number 40, Roller Diameter 19/64 in, Pitch 1/2 in, Link Type Offset, Number of Strands 2, Application Automobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables, Features Heat Treatment, Prelubrication, Heavy Series No, Inside Width 5/16 in, Lubrication Maintenance Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Fasco Replacement For: B45267 (D0563)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (B227SE)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 14 # of Teeth (50BS14H X 3/4)
- RULAND Shaft Collar, Mountable, 10mm, Aluminum, Outside Dia.: 24mm (OF-MCL-10-A)
- TSUBAKI Connecting Roller Link, Curved, PK5 (35CUCL)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H OFFSET LINK)
- TSUBAKI Offset Roller Link, Standard (80SSOL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60NPA1CL)
- TSUBAKI Chain Link, Double Strand, #100-2 (100-2 OFFSET LINK)
- TSUBAKI Chain Link, Double Strand, #80-2, Pitch: 1" (80-2 CONNECTING LINK)
- TSUBAKI Connecting Link, Hollow Pin (C2060HPCL)
- Tsubaki Chains & Chain Sprockets