Shop All Chain Links
Tsubaki
Chain Link, Double Strand, #40-2, Pk5
Mfr # 40-2 CONNECTING LINK
Zoro # G3157901
product price: $26.69
/pk 5, $5.34/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 40-2
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40-2 CONNECTING LINK
- Zoro # G3157901
- Country of Origin Taiwan, Province of China
- Category Chain Links
Dimensions
Industry Chain Size | 40-2 |
Inside Pin Dia. | 0.156 in |
ANSI Chain Size | 40-2 |
Roller Diameter | 19/64 in |
Chain Overall Width | 1 9/32 in |
Plate Height | 13/32 in, 15/32 in |
Inside Width | 5/16 in |
Pin Outside Diameter | 5/32 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 9/32 in, Chain Number 40, Roller Diameter 19/64 in, Pitch 1/2 in, Link Type Connecting, Number of Strands 2, Application Automobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables, Features Heat Treatment, Prelubrication, Heavy Series No, Includes Spring Clip, Inside Width 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Unit Bearing Motor, 3/500HP, 0.36, CCW, 115V (UB595)
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/8-12, 1-5/16-12, Strt (FF1010-2016S)
- BAND-IT Pre. Band Clamp, Galv.CS, Min.Dia.1", PK24 (GRS305)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 5/8" (29HY81)
- TSUBAKI Offset Roller Link, Standard, PK5 (50NEPOL)
- TSUBAKI Chain Link, Single Strand, #50, PK5 (50 RL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HA1CL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (50SK1CL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (C2040LK1CL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HASD1CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H CONNECTING LINK)
- Tsubaki Chains & Chain Sprockets