Shop All Chain Links
Tsubaki
Chain Link, Double Strand, #35-2, Pk5
Mfr # 35-2 OFFSET LINK
Zoro # G2876526
product price: $40.75
/pk 5, $8.15/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 35-2
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/8 in
- Number of Strands 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 35-2 OFFSET LINK
- Zoro # G2876526
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 35-2 |
ANSI Chain Size | 35-2 |
Inside Pin Dia. | 0.141 in |
Inside Width | 3/16 in |
Pin Outside Diameter | 9/64 in |
Chain Overall Width | 57/64 in |
Roller Diameter | 3/16 in |
Plate Height | 5/16 in, 23/64 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 57/64 in, Chain Number 35, Roller Diameter 3/16 in, Pitch 3/8 in, Link Type Offset, Number of Strands 2, Application Automobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables, Features Heat Treatment, Prelubrication, Heavy Series No, Inside Width 3/16 in, Lubrication Maintenance Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B25 V-Belt, 28" Outside Length, 21/32" Top Width, 1 Ribs (3GWH5)
- D&D 75" Outside Length, 1/2" Top Width, 1 Ribs (A73/4L750)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x16mm, OD 1.625", L 2.000", Alum (BCK26-3/4"-16MM-A)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-1/4in (6S114)
- TSUBAKI Chain Link, Single Strand, #140 (140 CONNECTING LINK)
- TSUBAKI Chain Link, Single Strand, #160 (160 OFFSET LINK)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60LK2CL)
- TSUBAKI Connecting Roller Link, Curved, PK5 (60CUCL)
- TSUBAKI Connecting Roller Link, Curved (80CUCL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (25SSCL)
- TRITAN Double Riveted Chain, Link (35-2R CL)
- Tsubaki Chain Links