Shop All Chain Links
Tsubaki
Chain Link, Double Strand, #35-2, Pk5
Mfr # 35-2 CONNECTING LINK
Zoro # G1298202
product price: $23.59
/pk 5, $4.72/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 35-2
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/8 in
- Number of Strands 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 35-2 CONNECTING LINK
- Zoro # G1298202
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 35-2 |
Inside Pin Dia. | 0.141 in |
ANSI Chain Size | 35-2 |
Inside Width | 3/16 in |
Roller Diameter | 3/16 in |
Plate Height | 5/16 in, 23/64 in |
Pin Outside Diameter | 9/64 in |
Chain Overall Width | 57/64 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 57/64 in, Chain Number 35, Roller Diameter 3/16 in, Pitch 3/8 in, Link Type Connecting, Number of Strands 2, Application Automobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables, Features Heat Treatment, Prelubrication, Heavy Series No, Includes Spring Clip, Inside Width 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Lockwasher, inch, For Use with N07 Locknut (W07)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 15.75 in OD (1541B)
- PARKER FRL Replacement Bowl, Polycarbonate (PS832P)
- TB WOODS Taper Lock Bushing, TL2517 x 1-1/2 (TL2517112)
- TSUBAKI Connecting Link, British Standard, PK5 (RF06BCL)
- TSUBAKI Clevis Connector, Leaf (BL846CL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40A1CL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (35NEPCL)
- TSUBAKI Chain Link, Double Strand, #40-2, Pk5 (40-2 OFFSET LINK)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (35SK1CL)
- TSUBAKI Offset Roller Link, Double Pitch (C2100HOL)
- Tsubaki Chain Links