Shop All Chain Links
Tsubaki
Chain Link, Double Strand, #100-2
Mfr # 100-2 OFFSET LINK
Zoro # G1044075
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 100-2
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 100-2 OFFSET LINK
- Zoro # G1044075
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 100-2 |
ANSI Chain Size | 100-2 |
Inside Pin Dia. | 0.375 in |
Plate Height | 1 1/32 in, 1 3/16 in |
Chain Overall Width | 3 3/32 in |
Inside Width | 3/4 in |
Roller Diameter | 3/4 in |
Pin Outside Diameter | 0.375 in |
Description
Offset Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 3 3/32 in, Chain Number 100, Roller Diameter 3/4 in, Pitch 1 1/4 in, Link Type Offset, Number of Strands 2, Application Automobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables, Features Heat Treatment, Prelubrication, Heavy Series No, Inside Width 3/4 in, Lubrication Maintenance Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS G-Flex Grid Coupling, Horiz, Accy Kit, 1060T10 (1060T10AK)
- LEESON Farm Duty Motor, Capacitor-Start, 3 HP, 230V AC, 1,740 Nameplate RPM, 184T Frame (131542.00)
- DIXON CT Worm Gear Clamp, 2-3/4", 3-5/8" (CT350L)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, 1/2-14, Straight (2081-12-8S)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL623CL)
- TSUBAKI Roller Link, Double Pitch (C2060HSK2RL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2060HLD3CL)
- TSUBAKI Connecting Link, D-1 Attachment, PK5 (60D1CL)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2050LD1CL)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (50D3CL)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2040K2CL)
- Tsubaki Chains & Chain Sprockets