Shop All Chain Links
Tsubaki
Chain Link, Double Strand, #100-2
Mfr # 100-2 CONNECTING LINK
Zoro # G1832957
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 100-2
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 100-2 CONNECTING LINK
- Zoro # G1832957
- Country of Origin United States
- Category Chain Links
Dimensions
Industry Chain Size | 100-2 |
Inside Pin Dia. | 0.375 in |
ANSI Chain Size | 100-2 |
Plate Height | 1 1/32 in, 1 3/16 in |
Roller Diameter | 3/4 in |
Inside Width | 3/4 in |
Chain Overall Width | 3 3/32 in |
Pin Outside Diameter | 0.375 in |
Description
Connecting Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 3 3/32 in, Chain Number 100, Roller Diameter 3/4 in, Pitch 1 1/4 in, Link Type Connecting, Number of Strands 2, Application Automobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables, Features Heat Treatment, Prelubrication, Heavy Series No, Inside Width 3/4 in, Lubrication Maintenance Free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Tee Brass 3/8In, 3700X6 (3700X6)
- TB WOODS L-Jaw Coupling Hub, AL070, Aluminum, 5/8" (AL07058)
- CRAFTSMAN Hotdog Air Compressor, 3GAL (CM0200341)
- GROZ Air Lubricator, 3/8in NPT, 106 cfm, 145 psi (L1492)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HK2CL)
- TSUBAKI Roller Chain Connecting Link#50SS, PK5 (50SS C/L)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (80ASSK2CL)
- TSUBAKI Chain Link, Single Strand, #60, PK5, Includes: Spring Clip (60 CL)
- TSUBAKI Roller Link, Double Pitch (C2080HK2RL)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (41SA1CL)
- DAYTON Ind Link Single Strand Roller (2YEE6)
- Tsubaki Chains & Chain Sprockets