Shop All Speed Reducers
Tsubaki
Ad Metric, PL120X165AD
Mfr # PL120X165AD
Zoro # G4603408
product price: $991.99
/ea
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # PL120X165AD
- Zoro # G4603408
- UPC # 97039844576
- Country of Origin China
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Thrust Ball Bearing, 90mm Bore, 135mm (51218)
- SPEEDAIRE Compressor/Generator, Portable, Recoil (AG2-PH13-08G1)
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 380-480V (FRN0004C2S-4U)
- TB WOODS L-Jaw Coupling Insert, L090/L095, Urethane (L090U)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 L 56C)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (SSF718-40K-B5-GS1)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 40mm, 40:1, 56C NEMA Frame (CALM40-40/1-56C)
- APEX DYNAMICS 16MM 20:1 SERVO AND PLANETARY GEAR REDUCER (PE II 070)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 14:1 (F832B-14K-B5-M1)
- NORD Speed Reducer, Right Angle, 56C, 15:1 (SK1SI31Y-56C-15:1)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 48N, 4.81:1 (M164-48N-FRL)
- Tsubaki Speed Reducers