Shop All Speed Reducers
Tsubaki
Ad Metric, PL085X125AD
Mfr # PL085X125AD
Zoro # G4601332
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # PL085X125AD
- Zoro # G4601332
- UPC # 97039690302
- Country of Origin China
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EFM3558T)
- DAYTON BX63 Cogged V-Belt, 66 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L278 (6L278)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size (SVHN16-16F)
- LOC-LINE NPT Connector, Gray, 1/2", PK50 (59865-G)
- WINSMITH Speed Reducer, 2.63"CD, 30:1,140TC (U26 30 HOLLOW 140TC 1.44)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E24MWNS, 100:1, 56C)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z455)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 30mm, 10:1, 56C NEMA Frame (CALM30-10/1-56C)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 10:1 (F721-10-B7-G)
- Tsubaki Speed Reducers