Shop All Speed Reducers
Tsubaki
Ad Metric, PL055X085AD
Mfr # PL055X085AD
Zoro # G4602251
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # PL055X085AD
- Zoro # G4602251
- UPC # 97039690241
- Country of Origin China
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5L900 V Belt, 90 in Outside Length, 21/32 in Top Width, 1 Ribs (5L900)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2 Bore x 19.75 Stroke - 1.25 Rod (288612)
- LUBRIMATIC Grease Injector Needle (05037)
- D&D 47" Outside Length, 5/8" Top Width, 1 Ribs (5VX470)
- DODGE 2-7/16In 24.59:1 Shaft Mount Gear Reducer (356257 SCXT725A)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E17MWNS, 40:1, 56C)
- WORLDWIDE ELECTRIC Worldwide Electric CALM40-7.5/1-56C Aluminum Worm Gear Reducer, 40mm, 7.5:1, 56C NEMA Frame (CALM40-7.5/1-56C)
- DODGE TA2115H15 TA TAPER BUSH REDUCER GEAR PRODUCTS (902002)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z299)
- DAYTON Speed Reducer, C-Face, 56C, 57.5:1 (4Z614)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 60:1 (F732-60E-B7-G)
- Tsubaki Speed Reducers