Shop All Speed Reducers
Tsubaki
Ad Metric, PL045X075AD
Mfr # PL045X075AD
Zoro # G4601000
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # PL045X075AD
- Zoro # G4601000
- UPC # 97039690210
- Country of Origin China
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER VICKERS 737838 Replacement/Interchange Hydraulic Filter (MF0058716)
- HERITAGE Drive Grease Fitting, 3/16" SS PV (H1728S)
- KOYO Medium Taper 2-4'' 50.9-101.6 (30304AJ)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 115V (4YFH3)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z286)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (SSF721-20K-B5-GS1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 100, NEMA56C Input (JRWND50-100-56C)
- JIE DRIVES Worm Gearbox Size 90, ratio 25, NEMA180TC Input (JRWND90-25-180TC)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP13)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 1.25)
- Tsubaki Speed Reducers