Shop All Speed Reducers
Tsubaki
Ad Metric, PL025X050AD
Mfr # PL025X050AD
Zoro # G4605252
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # PL025X050AD
- Zoro # G4605252
- UPC # 97039745484
- Country of Origin China
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP38)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH100)
- GUARDAIR Flexible Metal Inlet Extension, 18 In. (1448F018)
- WESTWARD Oil Control Gun, 1000 psi, Trigger (454M60)
- JIE DRIVES Worm Gearbox Size 130, ratio 7.5, NEMA210TC Input (JRWND130-7.5-210TC)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z291)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z440)
- NORD Speed Reducer, Right Angle, 56C, 10:1 (SK1SI40Y-56C-10:1)
- ORIENTAL MOTOR PARALLEL SHAFT GEAR HEAD 5/8IN OTHER GEAR REDUCER (5GCH7.5KB)
- NORD Speed Reducer, Right Angle, 140TC, 15:1 (SK1SI63Y-140TC-15:1)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z455)
- Tsubaki Gear Drives & Speed Reducers