Shop All Speed Reducers
Tsubaki
Ad Metric, PL024X050AD
Mfr # PL024X050AD
Zoro # G4603572
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # PL024X050AD
- Zoro # G4603572
- UPC # 97039745323
- Country of Origin China
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Hose Halter, Hose ID1 to 4 In, L 44 (HH244)
- CLIMAX METAL PRODUCTS 1C-075-S One-Piece Clamping Collar (1C-075-S)
- TOMPKINS Hydraulic Fitting-Steel20MJ BULKHEAD UNION (2700-20-20)
- DYNABRADE Bearing, Replacement (56052)
- NORDEX GEARBOX 10:1 OTHER GEAR REDUCER (GKX-N2-9-LH)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP23)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z455)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- BOSTON GEAR Speed Reducer, Indirect Drive, 40:1 (710-40-G)
- DAYTON Speed Reducer, C-Face, 180TC/210C, 10:1 (4Z020)
- DAYTON Speed Reducer, Indirect Drive, 13:1 (4Z503)
- Tsubaki Gear Drives & Speed Reducers