Shop All Speed Reducers
Tsubaki
1/2In 1-3/16In 1:100 Right Angle Gear Reducer
Mfr # EWJM63V100R-LU040Y
Zoro # G804838486
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # EWJM63V100R-LU040Y
- Zoro # G804838486
- Country of Origin Unknown
- Category Speed Reducers
Description
45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Qd Saber, 100E20H (100E20H)
- TOMPKINS Hydraulic Fitting-Steel08MP-04FP REDUCER (5406-08-04)
- DAYTON AC Gearmotor, 130.0 in-lb Max. Torque, 91 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPW7)
- DAYTON DC Speed Control, 90/180VDC, NEMA 4/12 (2M171)
- DAYTON Speed Reducer, Indirect Drive, 40:1 (6Z449)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP76)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E17MWNS, 10:1, 56C/140TC)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 50:1 Ratio 56C Frame (HdRF325-50/1-H-56C)
- DODGE 20A10L56 Tigear-2 Reducer, w/3pc Coupled Input, Shaft Position Left (20A10L56 TIGEAR2 RDCR)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E30MWNS, 30;1, 56C/140TC)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z006)
- Tsubaki Speed Reducers