Shop All Specialty Cleaners
Tst/Impreso
Magnetic Card Reader Cleaning Cards, 2.1" x 3.35", 40PK
Mfr # 2392
Zoro # G903475315
$49.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Envelope
- Fragrance Unscented
- Form Card
- Package Type Envelope
- Cleaner Form Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tst/Impreso
- MFR # 2392
- Zoro # G903475315
- Country of Origin United States
- Category Specialty Cleaners
Details
Item | Magnetic Card Reader Cleaning Card |
Container Type | Envelope |
Fragrance | Unscented |
Form | Card |
Package Type | Envelope |
Cleaner Form | Card |
Application | Card Readers |
Effective to Remove | Dust; Remanence; Residual Magnetism |
Weight | 2.2 lbs |
Compatible With | Most Card Readers |
Surface | Metal; Plastic |
For Use On | Metal; Plastic |
Description
Prevent misreads and scan failures. Proprietary Waffle Technology® removes both dust and residual magnetization from just about any POS or security card reader. Individually wrapped and easy-to-use, all it takes is a single swipe to keep your systems glitch-free.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Suma Stainless Steel Cleaner, 32 oz, PK6 (94368259)
- REFRIGERATION TECHNOLOGIES Big Blu Leak Detector; Brush-On, 8Oz (175B)
- SORBO Natural Soft Squeegee Rubber 12 Pack 18 Inch, 12PK (1503-S)
- TAYLOR TECHNOLOGIES Taylor Technologies R-0001-C-12 2 Oz. Dpd Reagent No. 1 (R0001C)
- TST/IMPRESO Magnetic Card Reader Cleaning Cards, 2.1" x 3.35", 50PK (2391)
- BIO-OXYGEN Mold Elimination Solution, PK4 (ABOMG4)
- WEIMAN Lemon Scent Leather Cleaner And Conditioner 12 oz Liquid (75)
- SIMPLE GREEN 24 oz Granite and Stone Cleaner, Trigger Spray Bottle, Ready to Use, Pleasant Fruit (3710101203024)
- WATERLESS NviroClean Urinal Cleaner, 4PK (WA625786)
- SCOTCH Instant Power 128 Oz. Commercial Drain Cleaner (1510)
- RENEWABLE LUBRICANTS Chain Cleaner, 1 gal. (87813)
- Tst/Impreso Specialty Cleaners