Shop All Copy & Printer Paper
Tst/Impreso
Continuous Feed Computer Paper, 1-Part, 18 lb Bond Weight, 11 x 14.88, White/Green Bar, 3,100 Seets
Mfr # 7810010
Zoro # G505742273
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Green Bar
- Size 11 x 14.88
- Sheet/Roll Size 11 x 14.88
- Machine Compatibility Tractor-Feed Printers
- Paper/Media Color(s) White/Green Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tst/Impreso
- MFR # 7810010
- Zoro # G505742273
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 11 x 14.88 |
Sheet/Roll Size | 11 x 14.88 |
Details
Item | Paper |
Color | White/Green Bar |
Machine Compatibility | Tractor-Feed Printers |
Paper/Media Color(s) | White/Green Bar |
Paper Basis Weight (lb) | 18 lb Bond |
Number of Parts | 1 |
Description
Use this continuous-feed paper for computerized reports, forms and letters. The sides have 0.5" margin perforations that are pre-punched.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Notes, Adhsv, 3X3, 12Pk, Pastel (BSN36614)
- EXPO Precision Point Whiteboard Eraser, 3PK (8473)
- PENTEL Lead Refills, 0.5mm, PK12 (PENC505HB)
- X-ACTO Bulldog Clips, Medium, Nickel-Plated, PK36 (2002LMR)
- HAMMERMILL Hammermill Colored Paper, 20lb Pink Copy Paper, 8.5x14, 1 Ream, 500 Sheets (HAM103390)
- AVERY Printable Sticker Paper, Glossy Clear, 8 (4397)
- UNIVERSAL Computer Paper, 20lb, 14-7/8x11, PK2400, Paper Weight: 20 lb. (UNV15862)
- AVERY Postcards, Glossy, Two-Sided Prin, PK100 (8383)
- RITE IN THE RAIN Copier Paper, White, PK150 (LL8511)
- NEENAH PAPER PAPER PACK, Sheet Size: 8.5x11, Paper Basis Weight: 65 lb, Grade: 176 gsm, Assorted Classic Colors. (91648)
- BLANKS/USA Micro-Perforated Parking Pass, 110 lb Index Weight, 8.25 x 11, White, PK300, 300PK (PPH06057SWH)
- Tst/Impreso Copy & Printer Paper