Shop All Brake & Wheel Tools
Tsi
Tank Bead Seater, 10 Gal. Cap.
Mfr # CH-10AL
Zoro # G4869645
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Light Weight
- Application Tire Seat Beading
- Number of Pieces 1
- For Use With Tires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsi
- MFR # CH-10AL
- Zoro # G4869645
- Country of Origin Taiwan, Province of China
- Category Brake & Wheel Tools
Dimensions
Length | 27 in |
Overall Length | 27 in |
Details
Material | Aluminum |
Type | Light Weight |
Application | Tire Seat Beading |
Number of Pieces | 1 |
For Use With | Tires |
Item | Tank Bead Seater |
Tool Type | Tank Bead Seater |
Number of Sockets Included | 0 |
Description
Tank Bead Seater, Tool Type Tank Bead Seater, Application Tire Seat Beading, Overall Length 27 in, Number of Pieces 1, Material Aluminum, For Use With Tires, Number of Sockets Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Reflector, Armored, Yellow, Dia 3 5/8 In (40193)
- WOLO Disc Horn, Electric, Voltage 36 (357-36)
- BUYERS PRODUCTS 5/8 Inch Weld-On Spring Latch Assembly-Plain Tube - 2.53 x 4.68 Inch (B2598H)
- AGS Brass Hex Nipple, 1-3/8 Length, Male (1/4-18 NPT), 1/bag (PTF-64B)
- TSI Tank Bead Seater, 5 Gal. Cap (CH-5)
- KEN-TOOL T32 Hammer-Wood Handle (35310)
- THE MAIN RESOURCE Bead, Lifting Tool (TMRTC181354)
- KEN-TOOL Demount Tool Rpr Kit, Nyl, 1 Pc (35441)
- MOTIVE PRODUCTS 0390 - Magnum Heavy Metal XLT Bleeder Kit (0390-MTV)
- INTEGRATED SUPPLY NETWORK Kastar 4-In-1 Brake Caliper Spreader - KAS279 (KAS279)
- OTC Brake Tool Set (6516)
- Tsi Service & Shop Tools