Shop All Particle Counters
Tsi Alnor
Replacement Sensor, 1" L, 1" W
Mfr # IPM2.5-SENS
Zoro # G6597838
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 1 in
- For Use With SD-CT
- Width 1 in
- Length 1 in
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsi Alnor
- MFR # IPM2.5-SENS
- Zoro # G6597838
- Country of Origin United States
- Category Particle Counters
Dimensions
Depth | 1 in |
Width | 1 in |
Length | 1 in |
Overall Height | 1 in |
Overall Length | 1 in |
Overall Width | 1 in |
Details
For Use With | SD-CT |
Item | Replacement Sensor |
Includes | Mounting hardware |
Accessory Type | Replacement Sensor |
Product Type | Replacement Sensor |
Description
Replacement Sensor, Product Type Replacement Sensor, Includes Mounting hardware, Compatible with Manufacturer Model Number IPM-2.5, Overall Length 1 in, Overall Height 1 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Pipette, 1.5mL, PK1000 (21F247)
- SP SCIENCEWARE SPINBAR, RARE EARTH, OCTAGON, 2X3/8 (F37102-0238)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 38081 Cs - 12 Handy Mask Disp. (USC-38081)
- ALLPOINTS Strip, Quaternary Ammonia , 100Pk (1421363)
- TSI ALNOR Particle Counter, Size 0.3 to 5.0 uM (9303-01)
- ZORO SELECT Particle Counter, Size 0.3, 1.0, 5.0 uM (23V750)
- EXTECH Particle Counters, c/w VPC300 (VPC-BATT)
- TRIPLETT Particle Counter, 2.5/10um (EPC175)
- TRIPLETT Particle Counters, 2.5/10um (EPC370)
- HEATHROW SCIENTIFIC eCount Electronic Colony Counter (810530)
- PCE INSTRUMENTS Air Quality Meter, 0 to 2000 µg / m³ (PCE-MPC 30)
- Tsi Alnor Particle Counters