Shop All Particle Counters
This Product is Discontinued
Tsi Alnor
Particle Counter, Size 2.5um Particle (Discontinued)
Mfr # IPM2.5-NA
Zoro # G8095748
Free Shipping & Returns
This Product is Discontinued
Key Features
- Particle Size 2.5um
- Concentration Range 2,000,000 p/cf
- Temp. Range 50 Degrees to 122 Degrees F
- Interface Ethernet
- Powered By AC Adapter 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsi Alnor
- MFR # IPM2.5-NA
- Zoro # G8095748
- Country of Origin United States
- Category Particle Counters
Dimensions
Particle Size | 2.5um |
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Details
Concentration Range | 2,000,000 p/cf |
Temp. Range | 50 Degrees to 122 Degrees F |
Item | Particle Counter |
Interface | Ethernet |
Powered By | AC Adapter 24V AC |
Count Modes | Backlit LCD |
Number of Channels | 1 |
Includes | 4.3 in Color Screen, Mounting Hardware |
Data Storage | Yes |
Display | 4.3 in Color LCD Display |
Calibration Certificate | NIST |
Relative Humidity Range | 0 to 65% |
Sample Time | 1 sec Screen Refresh to 5 min Trailing |
Calibration Certificate Type | NIST |
Digital Display Screen Type | LCD |
Description
Particle Counter, Calibration Certificate Type NIST, Number of Channels 1, Particle Size 2.5um, Count Modes Backlit LCD, Digital Display Screen Type LCD, Includes 4.3 in Color Screen, Mounting Hardware, Interface Ethernet, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.