Shop All Manometers
Tsi Alnor
Manometer, Hydronic
Mfr # HM 675
Zoro # G8535177
product price: $4,010.99
/ea
Free Shipping & Returns
$4,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range +/-2068 kPa, +/-300 psi
- Pressure Resolution 0.001 psi
- Pressure Accuracy +/-1% of Full Scale
- Operating Temp. Range 4 Degrees to 45 Degrees C, 40 Degrees to 113 Degrees F
- Flow Range (GPM) 0 to 9999
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsi Alnor
- MFR # HM 675
- Zoro # G8535177
- Country of Origin United States
- Category Manometers
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Battery Size | AA |
Description
Digital Hydronic Manometer, Includes (2) 6.7 ft x 1/4 in Hoses with Shut-Off Valves, (2) B&G Readout Probes, (2) P/T Gauge Adapter Probes, Hard Carrying Case, Power Cord, Maximum Gauge Pressure 300 psi, Measuring Units bar, ft wc, in wc, in Hg, kPa, mm wc, mm Hg, psi, Minimum Gauge Pressure 300 psi, Pressure Accuracy +/-1 Percent of Full Scale, Pressure Resolution 0.001 psi, Number of Records Stored 4,000, Maximum Differential Pressure Measured 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/2 in FNPT, Silver (301L254E/CPTP200)
- BAKER INSTRUMENTS AHNC-6000P Pressure Gauge, 0-6000 PSI (AHNC-6000P)
- SHIMPO Maximum Pin Grip, 1mm, M6 Thread (FG-M6PIN1)
- FRIO-TEMP Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (B61000-0200)
- TSI ALNOR Manometer, Hydronic (HM 685)
- TSI ALNOR Handheld Micromanometer, Type Digital (5825)
- TSI ALNOR Handheld Micromanometer, Type Digital (5815)
- EXTECH Pressure Meter/Datalogger (SDL700)
- DWYER INSTRUMENTS Digital Manometer, 0 in wc to 20 in wc (477B-1)
- EXTECH Manometer, Digital, LCD (407910)
- DWYER INSTRUMENTS 1230-16-W/M MANOMETER (160-24)
- Tsi Alnor Manometers