Shop All Fume Hoods
This Product is Discontinued
Tsi Alnor
Lab Fume Hood Monitor, 0 to 1000 fpm, 9V (Discontinued)
Mfr # 405-D
Zoro # G4157386
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 6 in
- Width 3 1/8 in
- Depth 1 3/4 in
- Includes Integral Thermal Sensor, Transformer
- Voltage Rating 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsi Alnor
- MFR # 405-D
- Zoro # G4157386
- Country of Origin United States
- Category Fume Hoods
Dimensions
Height | 6 in |
Width | 3 1/8 in |
Depth | 1 3/4 in |
Details
Item | Fume Hood Monitor |
Includes | Integral Thermal Sensor, Transformer |
Voltage Rating | 9 |
Display Type | Digital |
Velocity | 0 to 1000 fpm |
Product Type | Fume Hood Monitor |
Alarm Type | Low |
Maximum Operating Temperature | 86 Degrees F |
Minimum Velocity Measured | 0 fpm |
Battery Voltage | 9V |
Air Velocity Accuracy | +/-5% of Reading |
Minimum Operating Temperature | 55 Degrees F |
Maximum Velocity Measured | 1,000 fpm |
Power Source | DC Adapter |
Body Style | Full Size |
Description
Fume Hood Monitor, Minimum Velocity Measured 0 fpm, Maximum Velocity Measured 1,000 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 55 Degrees F, Minimum Relative Humidity Measured Not Applicable, Includes Integral Thermal Sensor, Transformer, Maximum Operating Temperature 86 Degrees F, Body Style Full Size, Power Source DC Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.