Shop All Air Velocity Monitor Accessories
Tsi Alnor
Indoor Air Quality Probe, CO2, Temp and RH
Mfr # 980
Zoro # G3270285
product price: $1,720.00
/ea
Free Shipping & Returns
$1,720.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy CO2 +/-3% of Reading, RH +/-3%, Temp +/-0.5 F
- Type Measures CO2, Temperature and Humidity
- Includes NIST Certificate
- Range CO2 0 to 5000 PPM, RH 0 to 95%, Temp 14 to 140 F
- For Use With 3ATR6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsi Alnor
- MFR # 980
- Zoro # G3270285
- Country of Origin United States
- Category Air Velocity Monitor Accessories
Details
Item | Indoor Air Quality Probe |
Accuracy | CO2 +/-3% of Reading, RH +/-3%, Temp +/-0.5 F |
Type | Measures CO2, Temperature and Humidity |
Includes | NIST Certificate |
Range | CO2 0 to 5000 PPM, RH 0 to 95%, Temp 14 to 140 F |
For Use With | 3ATR6 |
Accessory Type | Indoor Air Quality Probe |
Product Type | Indoor Air Quality Probe |
Compatible Product Type | VelociCalc (R) Multi-Function Ventilation Meters |
Description
Indoor Air Quality Probe, Compatible Product Type VelociCalc (R) Multi-Function Ventilation Meters, Product Type Indoor Air Quality Probe, Compatible with Grainger Part Number 3ATR6, Compatible with Manufacturer Model Number 9565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMV3)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 psi (120-SA-00-OO-15P)
- RIDGID SeeSnake Replacement Heads (37123)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 160 psi/kPa, 1/4 NPT Bottom Conn (20-100-160-psi/kPa)
- TSI ALNOR Accy Kit For Hm650 (HMFIT)
- TSI ALNOR Bio Hood and Frame Kit, 8 In X 21 In (801204)
- TSI ALNOR Air Flow Probe, Range 25 to 8000 FPM (800187)
- TSI ALNOR Air Velocity Probe, With Temperature (962)
- TSI ALNOR Velocity Matrix Probe, 25 to 8000 FPM (801090)
- TSI ALNOR Bio Hood and Frame Kit, 10 In X 21 In (801205)
- GENERAL TOOLS Gas Pressure Test Kit, 0-15 In. H20 (GPK015)
- Tsi Alnor Air Velocity Monitor Accessories