Shop All Air Velocity Monitor Accessories
Tsi Alnor
Hood & Frame Kit, 3 Ft X 3 FT
Mfr # 801203
Zoro # G0892157
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 Ft X 3 FT
- Includes Frame, Hood Fabric
- For Use With 3ATR7 and 3ATR8
- Accessory Type Hood & Frame Kit
- Product Type Hood Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsi Alnor
- MFR # 801203
- Zoro # G0892157
- Country of Origin United States
- Category Air Velocity Monitor Accessories
Dimensions
Overall Width | 3 ft |
Overall Height | 3 ft |
Details
Item | Hood Kit |
Type | 3 Ft X 3 FT |
Includes | Frame, Hood Fabric |
For Use With | 3ATR7 and 3ATR8 |
Accessory Type | Hood & Frame Kit |
Product Type | Hood Kit |
Compatible with Brand | TSI |
Description
Hood Kit, Product Type Hood Kit, Includes Frame, Hood Fabric, Compatible with Brand TSI, Compatible with Grainger Part Number 3ATR7, 3ATR8, Compatible with Manufacturer Model Number EBT730, EBT731, Overall Width 3 ft, Overall Height 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-091F)
- BAKER INSTRUMENTS AVNC-300P Pressure Gauge, 0-300 PSI, (AVNC-300P-NIST)
- TAYLOR Thermometer & Humidity (5506)
- GRAPHIC CONTROLS Circular Paper Chart, 0 to 30K, PK100 (MC MP-30000-1HR)
- TSI ALNOR Bio Hood and Frame Kit, 10 In X 21 In (801205)
- TSI ALNOR Hood & Frame Kit, 1 Ft X 4 FT, 2 Ft X 4 FT (801206)
- TSI ALNOR Hood & Frame Kit, 2 Ft X 4 FT (801201)
- TSI ALNOR Accy Kit For Hm650 (HMFIT)
- TSI ALNOR Hood & Frame Kit, 1 Ft X 5 FT (801202)
- TSI ALNOR Bio Hood and Frame Kit, 8 In X 21 In (801204)
- TSI ALNOR Air Flow Probe, Range 25 to 8000 FPM (800187)
- Tsi Alnor Air Velocity Monitor Accessories