Shop All Air Velocity Monitor Accessories
Tsi Alnor
Hood & Frame Kit, 2 Ft X 4 FT
Mfr # 801201
Zoro # G1259517
original price:
$520.72
21% off
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Ft X 4 FT
- Includes Frame, Hood Fabric
- For Use With 3ATR7 and 3ATR8
- Accessory Type Hood & Frame Kit
- Product Type Hood Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsi Alnor
- MFR # 801201
- Zoro # G1259517
- Country of Origin United States
- Category Air Velocity Monitor Accessories
Dimensions
Overall Width | 2 ft |
Overall Height | 4 ft |
Details
Item | Hood Kit |
Type | 2 Ft X 4 FT |
Includes | Frame, Hood Fabric |
For Use With | 3ATR7 and 3ATR8 |
Accessory Type | Hood & Frame Kit |
Product Type | Hood Kit |
Compatible with Brand | TSI |
Description
Hood Kit, Product Type Hood Kit, Includes Frame, Hood Fabric, Compatible with Brand TSI, Compatible with Grainger Part Number 3ATR7, 3ATR8, Compatible with Manufacturer Model Number EBT730, EBT731, Overall Width 2 ft, Overall Height 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG59/U, Male/BNC Male, 100 ft (59-1200-1M)
- NOSHOK Vacuum Gauge, 2" ABS Case, Copper Alloy Internals, 30 vac/kPa, 1/8 NPT Bottom Conn (20-100-30-vac/kPa-1/8)
- BAKER INSTRUMENTS B50015 Digital Pressure Gauge, 0 to 15 psi (B50015)
- SHIMPO Panel Tachometer, Relay Out, 100-240VAC (DT-501XA-CPT)
- TSI ALNOR Air Velocity Probe, With Temp and RH (966)
- TSI ALNOR Accy Kit For Hm650 (HMFIT)
- TSI ALNOR Temperature And Humidity Probe (800219)
- TSI ALNOR Air Flow Probe, Range 25 to 8000 FPM (800187)
- TSI ALNOR Hood & Frame Kit, 1 Ft X 4 FT, 2 Ft X 4 FT (801206)
- TSI ALNOR Bio Hood and Frame Kit, 10 In X 21 In (801205)
- TESTO 440 Air Velocity & Iaq Measuring Instrument (0560 4401)
- Tsi Alnor Air Velocity Monitor Accessories